Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

KIMAX Shellback burettes with dust cap 25 ml

Kimax  |   Mfr# 17150F-25  |   Item# EW-34542-50

$123.00 USD/CASE

Are you a reseller or buying in bulk? Call us today.


  • Significantly increases your visibility and reading accuracy
Shellbach straight-bore burettes are designed with a blue line on a broader white band running vertically behind the scale to create an optical effect which makes the meniscus and line to appear to form a point. Read meniscus at the narrowest point of the blue line for best results. Scale is durable black ceramic enamel. PTFE stopcock and dust cap included.
Product Type Shellbach Burettes
Capacity (mL) 25
Tolerance ±0.06 mL
Model 17150F-25
Qty/cs 1
Manufacturer number 17150F-25
Brand Kimax

Calibrations
Qty/Price
Availability

at $67.75 USD/EACH
Usually ships in 6 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      how much pieces in a case?
      Asked on 3/2/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        There is one burette per case.

        Answered on 3/2/2010 by Zeke from Technical Support
    • Q:

      what are the subdivisions / accuracy?
      Asked on 8/25/2009 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        The graduation interval for this burette is 0.10 mL. The tolerance is +/- 0.06 mL.

        Answered on 8/25/2009 by Jaime from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought