Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

KIMAX Shellback burettes with dust cap 50 ml

Kimax  |   Mfr# 17150F-50  |   Item# EW-34542-52

$125.00 USD/CASE

Are you a reseller or buying in bulk? Call us today.


Usually ships in 14 days.
Qty

  • Significantly increases your visibility and reading accuracy
Shellbach straight-bore burettes are designed with a blue line on a broader white band running vertically behind the scale to create an optical effect which makes the meniscus and line to appear to form a point. Read meniscus at the narrowest point of the blue line for best results. Scale is durable black ceramic enamel. PTFE stopcock and dust cap included.
Product Type Shellbach Burettes
Capacity (mL) 50
Tolerance ±0.10 mL
Model 17150F-25
Qty/cs 1
Manufacturer number 17150F-50
Brand Kimax

Calibrations
Qty/Price
Availability

at $67.75 USD/EACH
Usually ships in 5 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      How many are in a case?
      Asked on 11/13/2013 by Moz

      1 answer

      • STAFF EXPERT

        A:

        These burettes are sold individually. 1 per case.

        Answered on 11/13/2013 by Polo from Technical Support
    • Q:

      Can I order extra PTFE stopcocks, washer-spacers, and gaskets for this model. We have another older 50 ml Kimax burette which is a different model that is now leaking and seems to be able to use this stopcock and gasket and form a seal, and we would like extra stopcocks and gaskets for both. (The other old stopcock for the old burette is orange and this new stopcock for the new Kimax burette is red).
      Asked on 6/8/2013 by Stephen from Olympia WA

      1 answer

      • STAFF EXPERT

        A:

        The PTFE stopcock can be ordered using Nci00175MR. Nut and washers are included. The stopcocks are not offered individually. They are sold in a pack of 12. If you are looking to replace a stopcock on a single burette, perhaps it would be more economical to replace the burette entirely instead of the 12 pack of stopcocks.

        Answered on 6/10/2013 by Polo from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought