Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex, C-Flex ULTRA, L/S 16, 25 ft.

Item# EW-06434-16

$49.50 USD/PACKAGE

Quantity Discounts
Qty: 4 10 20+
Price: $44.55 $42.08 $39.60

  • Long life tubing for any Masterflex® pump used in your pharma and bioprocess applications
Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength; good biocompatibility; low spallation, reduced residue and low gas permeability; and a smooth surface. Translucent.
Product Type Pump Tubing
Tubing formulation C-Flex ULTRA
Pump Series L/S
Masterflex tubing size (L/S) 16
Tubing ID (mm) 3.1
Hose barb size (in.) 1/8
Flow range with 1 to 600 rpm drive (ml/min) 0.8 to 480
Max pressure (bar) 2.7
Max pressure (psi) 40
Max vacuum (mm Hg) 660
Min temperature (º C) -45
Min temperature (º F) -50
Max temperature (º C) 135
Temperature range (º C) (Dynamic) -40 to 100
Temperature range (º F) (Dynamic) -40 to 212
Suction lift (m H2O) 8.8
Suction lift (ft H2O) 29
Length per pack (m) 7.6
Length per pack (ft) 25
Max vacuum (" Hg) 26
Resin certification (USP) Yes
Resin certification (European Pharmacopoeia) Yes
Resin certification (non-DEHP) Yes
Resin certification (non-phthalate) Yes
Resin certification (RoHS) Yes
Resin certification (ADCF) Yes
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Brand Masterflex
Qty/ea 1

Related products
Qty/Price
Availability

at $16.25 USD/EACH
In stock.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought