Mettler Toledo Moisture Determination Balance, 54 g x 0.01%

EW-11334-48
$4,456.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 7 days.
Qty

  • Designed for simple laboratory applications and moisture determinations
  • Suitable for ISO, GLP, and GMP protocols
  • Adjustable two-point calibration of dryer and balance
  • Drying time of 1 to 480 minutes
  • Ergonomic keyboard features large keys and backlit LCD
  • Use factory settings or preselect test parameters for optimal results
  • Analyzers reach temperature quickly with exceptional heating uniformity
  • When testing is complete, unit cools down quickly for greater sample throughput and user safety
  • Three selectable switch-off criteria allow you to end a drying program based on a weight loss preset amount of time or manually
  • Battery backup saves data in the event of a power failure
  • Built-in overheating protection protects analyzer
  • RS-232 interface connects analyzer to an external printer or PC

  • Rugged design, basic functionality, and simple operation for daily routine inspection
  • No programming needed— the end-point of the analysis is determined automatically
  • Easy to use— just open the cover and the moisture analyzer leads you step by step through the measurement
Economically priced and designed for simple laboratory applications and moisture determinations in production areas. Ergonomic keyboard features large keys and backlit LCD. Use factory settings or pre-select test parameters for optimal results. Analyzers reach temperatures quickly with exceptional heating uniformity, ensuring excellent reproducibility. When testing is complete, unit cools down quickly for greater sample throughput and user safety. Three selectable switch-off criteria allow you to end a drying program based on a weight loss per unit of time, after a preset amount of time has elapsed, or manually. Battery backup saves data in the event of a power failure. Built-in overheating potection protects analyzer. RS-232 interface connects analyzer to an external printer or PC.
Available in the U.S. and Puerto Rico

What's Included:
80 aluminum sample pans, sample holder, sample handler, specimen sample (absorbent cellulose disc), draft shield, and power cable
Calibration External
Capacity (g) 54
Heater type Halogen
Housing dimensions 9" x 6" x 14-1/4" (22.9 x 15.2 x 36.2 cm)
Pan size (dia) 3-5/8" (9.2 cm)
Power (VAC) 115
Readability 1 mg
Repeatability ±0.10% (2 g sample)
Temperature range (º C) (low) 50
Temperature range (º C) (high) 200
Timer (min) 1 to 480
Weighing units % moisture, % solid, % moisture dry, mg weight loss, or grams of residue
Output RS-232
Brand Mettler Toledo
Product Type Moisture Balance

Accessories
Qty/Price
Availability

at $229.00 USD/EACH

Usually ships in 5 days.

at $458.00 USD/EACH

Usually ships in 13 days.
Related products
Qty/Price
Availability

at $45.00 USD/EACH
In stock.

at $88.00 USD/PACKAGE
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    If I purchse this Mettler moisture balance I would like to have the pads that are used for liquids. Please forward me the part number or link for this.
    Asked on 10/6/2011 by Hector from Baltimore MD

    1 answer

    • STAFF EXPERT

      A:

      These absorbent glass fiber filter pads are beneficial for liquid or pasty substances; they are sold 200/pk under part number NCI 00183DJ. Please contact our technical application specialists for additional information (contact information can be found in the "contact us" section on the web page).

      Answered on 10/10/2011 by James from Technical Support
Displaying question 1

Do you have a question about this product? 

Product Reviews