Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 
Home  >    

Ohaus Adventurer Pro Toploading Balance, 8100 g x 0.1 g, 115 VAC

Ohaus  |   Mfr# AV8101  |   Item# EW-11018-12

$1,155.00 USD/EACH

Discontinued
Qty

  • The most complete balance in its class!
  • SmarText™ software guides users through application use and balance setup
  • QuadraStance™ design provides superior footprint stability
  • RS-232 interface allows connection to a PC or printer
Since its introduction, the Ohaus Adventurer Pro has established itself as the industry’s most versatile balance— it counts, it sums, it holds and it delivers traceable results.
Users frustrated by navigating tight spaces will welcome the frameless, flip-top draft shield featured on analytical and high precision models. Designed without a top rail for the glass doors, the draft shield allows easy access into the weighing chamber, helps to eliminate spillage, and reduces waste. To help avoid contamination, all doors, including the front and back glass panels, are easy to remove, and replace. The stainless steel bottom is fast and easy to clean.

Ohaus’ Smart Text balance software utilizes text prompts to guide users through application use and balance setup.

What's Included:
AC power adapter with 6-ft (1.8 m) power cord, weigh below hook, security bracket, and protective cover
Product Type Toploading Balance
Calibration External
Capacity (g) 8100
Housing dimensions 7-1/2" W x 2-13/16" H x 10" D
Pan size (L x W) 5-13/16" x 6-15/16" (14.8 x 17.6 cm)
Readability (g) 0.1
Model AV8101
Linearity (g) ±0.2
Brand Ohaus
Repeatability (g) ±0.1
Weighing units mg, g, kg, oz, lb, ct, dwt, troy, ounce, grain, Newton, tael (3), momme, tical, baht, mesghal, tola, custom
Weighing modes weighing, animal/dynamic, parts counting with automatic sample recalibration, percent weighing, checkweighing, totalization, display hold
Stability filters three user-defined filter modes for vibration and drafts
Power (VAC) 115
Battery 4 AA batteries
Output RS-232
Power 50/60 Hz
Manufacturer number AV8101

Accessories
Qty/Price
Availability

at $1,422.00 USD/EACH

Available for order
or call 1-888-358-4705 to order

at $64.00 USD/EACH

Usually ships in 10 days.
Related products
Qty/Price
Availability

at $51.50 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $141.00 USD/EACH
Usually ships in 5 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews