Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Pail heater, 5-gallon, 200 to 400°F, 1500 watts,120 VAC

Ogden  |   Item# EW-09399-60

$382.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 4 days.
Qty

    Fifty-five gallon pail heaters have a 6-ft, three-wire cord with standard grounded plug.
    Product Type Bucket
    Heater Width (in.) 3
    Min temperature (º F) 200
    Max temperature (º C) 204
    Watts 1500
    Diameter 11.25 in
    Min temperature (º C) 93
    Power (Amps) 12.5
    Power (VAC) 120
    Drum Size (gal.) 5
    Max temperature (º F) 400
    Drum Type Metal
    Model TRX-5-H/R
    Qty/ea 1
    Brand Ogden





    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews