Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Polypropylene felt filter bag, 18-1/2"L, 200 µm

Item# EW-01516-32

$6.50 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Usually ships in 12 days.
    Bag filters make disposal easy — all solids are contained inside the bagChoose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.
    Product Type Filter Bags
    Material Polypropylene
    Filter size (" L) 18.5
    Length (in.) 18.5
    Pore size (µm) 200
    Flow rate 40 GPM
    Qty/ea 1

    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews