Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Polysulfone Filter Holder for 25-mm membranes

Thermo Scientific Nalgene  |   Mfr# 10461000  |   Item# EW-29822-02

$180.00 USD/PACKAGE of 10

Are you a reseller or buying in bulk? Call us today.

Usually ships in 10 days.
    Use this polysulfone holder with silicone O-ring for in-line removal of particles or microbial contaminants from liquids or gases, as in liquids or cold sterilization. Holds 25-mm membrane. Removable tubing connectors on both ends fit 3/8" ID tubing. Max temperature is 250°>F (121°>C), max pressure is 100 psi. Includes luer-lock fitting to permit use with syringe. Use holder as an aseptic bell. Autoclavable.
    Product Type Polysulfone Filter Holders
    Diameter 25 mm
    Material Polysulfone
    Filter size (mm) 25
    Qty/pk 10
    Manufacturer number 10461000
    Brand Thermo Scientific Nalgene

    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - Spanish
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Is this item sold in single units or as a pack of 6?
      Asked on 3/8/2011 by Anonymous

      1 answer



        These are sold in 10 packs.

        Answered on 3/8/2011 by Jon from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews