Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Polysulfone Flowmeter for Water, 2 to 20 GPM

Item# EW-32472-01

$365.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


    Choose from standard, high-capacity, or ultrapure in-line flowmeters. Standard models are designed for low flow readings—measure flow rates as low as 0.025 GPM. The high-capacity flowmeters measure flow rate as high as 130 GPM! These large, durable flowmeters have 316 SS internal parts. New ultrapure flowmeters use only plastic wetted parts, making these great for ultrapure water such as deionized water. For high-capacity models with polycarbonate shields around the flowtube, call our Application Specialists and get more information.
    Description Variable Area, Direct Reading Flowmeter
    Product Type Variable Area Flowmeter
    Material (Housing) Polysulfone
    Material (float) 316 SS
    Max operating temperature (º F) 212
    Max operating temperature (º C) 100
    Max pressure 150 psi
    Accuracy ±3% full-scale
    Process connection 1" NPT(F)
    Qty/ea 1
    Dimensions 14-1/2 H x 3-13/16 Dia
    Brand Cole-Parmer

    Calibrations
    Qty/Price
    Availability

    at $266.00 USD/EACH
    Usually ships in 18 days.




    Technical Resources
     
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews