Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Push-Pull Force Gauge 20 X .250 Lbs.Capacity

WAGNER INSTRUMENTS  |   Mfr# FDK-20  |   Item# EW-93949-58

$348.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 8 days.
Qty

  • Accuracy ±2 graduations <2500 g; ±1 graduation >2500 g
  • Handheld or test stand, mounting holes provided
  • Dual graduations for decimal pounds/grams and ounce/grams.
  • Tension/compression, push and pull from opposite ends
  • Maximum reading memory, maximum reading held automatically; push-button returns pointer to zero
  • Compact size and weight 2.25 in. dial diameter; 10 oz weight
  • Plunger movement, approximately 0.4" (10 mm) full scale deflection
  • Construction, high-impact plastic case, aluminum dial, galvanized steel spring, stainless steel plungers and accessories, brass mechanism chassis and plexiglass dial crystal
The FDK Series force dials feature both decimal lb/gram models as well as equivalent oz/gram models. Now with nine models, they are even more useful in a broad range of push-pull applications up to 60 lb. These units feature improved readability, a variety of accessories and carrying case.
What's Included:
Stainless steel attachments including a flat head, extended point, tension hook, and carrying case with manual.
Product Type Force Gauge
Description Push/Pull Force Gauge
Capacity (lbs) 20 lb x 0.250 lb
Accuracy ±2 graduations <2500g 1 graduation >2500g
Model FDK-20
Qty/ea 1
Brand WAGNER INSTRUMENTS
Display Analog dial with rotational tare ring
Manufacturer number FDK-20

Calibrations
Qty/Price
Availability

at $126.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews