Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Pyrex Brand 5580 Volumetric Flask; 1000 mL, case of 6

Pyrex  |   Mfr# 5580-1L  |   Item# EW-34560-31

$293.00 USD/CASE of 6

Quantity Discounts
Qty: 5 10
Price: $263.70 $249.05
Usually ships in 6 days.
    These Class A flasks feature a durable, machine-blown body with a heavy-beaded tubing neck tooled to fit a snap-cap. The graduation line is sharp and permanent large white block letters make the inscription easy to read. The 1-mL and 2-mL sizes are test tube shaped. The 10-mL through 2000-mL sizes are supplied with snap-caps.
    Capacity (mL) 1000
    Tolerance (mL) ±0.3
    Material Glass
    Cap material LDPE
    Cap type Snap cap, size 1000
    Manufacturer number 5580-1L
    Brand Pyrex
    Height (cm) 31.0
    Qty/cs 6

    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews