Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Rubbermaid Storage Container with Handles, Clear PP, 8 quart

Rubbermaid  |   Mfr# 5724-24  |   Item# EW-63512-07

$131.76 USD/PACKAGE of 12

Quantity Discounts
Qty: 6 30 120+
Price: $118.58 $112.00 $105.41
Usually ships in 11 days.

  • Label these containers on the handy "date-content" area on the lid to keep track of contents
  • Graduated in quarts and liters
  • NSF certified
Clear polypropylene (PP) storage containers with handles are dishwasher safe and withstand temperatures from -40 to 150°>F (-40 to 66°>C). Shoulders facilitate stacking and the rounded corners clean up quickly. Lids are sold separately.
Product Type Storage Containers with Handles
Material Polypropylene (PP)
Capacity (Qt) 8
Capacity (Liters) 8
Height (in.) 10-5/8
Height (cm) 27
Top OD (cm) 25.4
Top OD (in.) 10
Qty/pk 12
Color Clear
Brand Rubbermaid
Manufacturer number 5724-24


at $54.00 USD/PACKAGE of 12

Usually ships in 12 days.

Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews