Tektronix AFG3022B, Dual Channel, Arbitrary/Function Generator, 25 MHz, 5.6

EW-20019-54
$2,990.00 USD/EACH

Discontinued
Qty

  • Available for sale in the United States only
  • Large color display
  • Intuitive operation
  • See waveform on display
  • Up to 240 MHz and 2 GS/s
  • Dual channel models available
  • USB interface on front and rear panels
  • ArbExpress Software
The Tektronix AFG3000 series Arbitrary / Function Generators include six models with up to two channels, 240 MHz frequency and 2 GS/s to meet a full range of applications. All models offer intuitive operation and a large display for exceptional usability. View the waveform right on the large display! Waveforms: Sine, Square, Pulse, Arb, Ramp, Sin (x)/x, Gaussian, Lorenz, Exponential Rise/Fall, Haversine, Noise. Modulation: AM, FM, PM, FSK, PWM, Burst
Channels 2
Frequency 25 MHz
Sine 1 mHz to 25 MHz
Arbitrary 1 mHz to 12.5 MHz
Wave form Sine, Square, Pulse, Arb, Ramp, Sin(x)/x, Gaussian, Lorenz, Exponential Rise/Fall, Haversine, Noise
Sample rate 250 MS/s
Memory 4 x 2 to 64K
Modulation AM, FM, PM, FSK, PWM, Burst
Square/Pulse 1 mHz to 12.5 MHz
Power Power source voltage: 100 to 240 V ±10%; power source frequency: 47 to 66 Hz (90 to 264 V), 360 to 440 Hz (100 to 132 V)
Pulse width 30 ns to 999 s
Vertical Resolution 14 bit
Display 5.6" color
Rise/fall time 18 ns to 625 s, variable
User interface Multi-language
Output Amplitude 10 mVpp to 10 Vpp (in 50 ohm)
Sweep Lin, Log
Connectivity USB, GPIB, LAN
Product Type Arbitrary/Function Generator
Model AFG3022B
Brand TEKTRONIX
Manufacturer number AFG3022B

Accessories
Qty/Price
Availability

at $373.00 USD/EACH

Available for order
or call 1-888-358-4705 to order
Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 3 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Specification Sheet
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews