Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 
Home  > 
Discontinued Items >
  

Thermo Scientific Vortex Shakers, Variable Speed, 120 VAC, 60 Hz

Thermo Scientific Thermolyne  |   Mfr# M37615Q  |   Item# EW-04725-10

$492.00 USD/EACH

Discontinued
Qty

  • Adjustable speed from 100 to 3000 rpm
  • Features "touch" or continuous shaking—at the flip of a switch
  • Two interchangeable shaking heads—3-1/2" dia foam pad for multiple tube and flask shaking or 1" dia rubber cup for conventional single tube shaking
  • Suction cup feet prevent slipping
Thermo Scientific Vortex Shaker is supplied in an acid- and alkali-resistant plastic case with a cast aluminum base for added stability.What's included: 5-ft, three-wire cord with U.S. standard plug
Product Type Vortex Shakers
Min speed (rpm) 100
Max speed (rpm) 3000
Platform dimensions 3-1/2" dia platform
1" dia cuphead
Brand Thermo Scientific Thermolyne
Manufacturer number M37615Q
Power (VAC) 120
Power (Hz) 50/60
Power (Amps) 0.75
Dimensions 4-1/2"W x 7"H x 6"D
(11.4 x 15.2 x 17.8 cm)

Accessories
Qty/Price
Availability

at $13.75 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      What is the load capacity (by wt. or vol.) of the Maxi-Mix II? We burned out a regular Maxi-Mix with a solution in a 200mL vol. flask.
      Asked on 8/28/2013 by Jo-Lynne from Fremont, CA

      1 answer

      • STAFF EXPERT

        A:

        This is a general laboratory vortex mixers. It are intended for applications where vortexing of single or multiple tubes is required. Vessels with closure tops up to a maximum of 125mL can be vortexed.

        Answered on 8/28/2013 by James from Technical Support
    • Q:

      What size is it? How much does it weigh?
      Asked on 8/1/2012 by Franklin A. Jaug from Philippines

      1 answer

      • STAFF EXPERT

        A:

        The vortex shaker measures 4-1/2"W x 7"H x 6"D, and weighs approximately 7.25lbs.

        Answered on 8/3/2012 by James from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews