Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Torque Tester, Digital, 60 to 600 ft. lb.

Snap-on  |   Mfr# 6004-F-DTT  |   Item# EW-25301-34

$3,457.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Usually ships in 10 days.

  • Utilizes testing protocols and standards of the American Society of Mechanical Engineers (ASME)
  • Integral transducer and sturdy housing allow multiple mounting configurations
  • Full bridge strain gauge — 350 ohm, 1500 uE, 3 mV/V full scale, and 3.75 excitation
  • Audible and visible (LED) alert indicators
These economical digital torque testers are designed to be used on the bench or mounted on a wall allowing you to conveniently test torque wrenches and torque screwdrivers. Units feature an intuitive menu-driven, touch-pad screen that makes setup and operation easy. Testers display peak value readings in real time and provide the ability to download data to a PC for further analysis and report generation.
What's Included:
USB cable, storage case, six AA batteries, 9V AC/DC power adapter, and calibration document supplied by the manufacturer.
Product Type Torque Tester
Operation mode Track, peak, and first peak
Accuracy ±0.5, ±1 count CW and CCW from 10 to 100% of full scale at 77 °F (25 °C)
Drive (in.) 3/4
Drive (ft-lb) 60 to 600
Drive (kg-m) 46 to 83
Drive (N-m) 81.35 to 813.5
Qty/ea 1
Data storage 500 records (audit mode only)
Brand Snap-on
Operating temperature 40 to 110 °F
(5 to 42 °C)
Operating humidity 0 to 85% RH, noncondensing at 70 °F (21 °C)
Dimensions (" W) 10
Dimensions (" H) 16
Dimensions (" D) 2-1/2
Power Six AA batteries or 9 V AC/DC power adapter
Display 4.7" (119 mm) color LCD, 480 x 272 pixels
Manufacturer number 6004-F-DTT


at $7.50 USD/PACKAGE of 4

In stock.
Build a complete system

at $275.00 USD/EACH
Usually ships in 9 days.

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews