Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Transmitter, 3a, w/ Heat Sink, 100" Wc, 4-20 mA

Wika  |   Mfr# 4361861  |   Item# EW-68056-08

$737.00 USD/EACH

Do you qualify for a better price? Log in now!

Are you a reseller or buying in bulk? Call us today.

Available for order
or call 1-888-358-4705 to order

  • Integral Cooling Extension Enables Use in High Temperature Applications
  • Meets 3A sanitary criteria for food and pharmaceutical applications
  • 4 to 20 mA output signal
Pressure transmitters are designed for pressure level measurement in food, pharmaceutical, cosmetic, and beverage applications. They feature 0.25% accuracy, welded stainless steel construction, and a very wide operating temperature range. The heat sink extension makes this unique and highly accurate transmitter ideal for very high temperature applications. Transmitters are designed for steam in place and clean in place maintenance procedures and have food-grade KN 13 vegetable oil diaphram liquid fill. Transmitters can be field calibrated by removing external electrical connection and retaining ring to access the zero and span adjustments.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Product Type Pressure Transmitter
Media compatibility any media compatible with 316 stainless steel
Wetted materials 316 SS
Range 0 to 100" H2O
Output 4 to 20 mA
Process connection 2" Tri-Clamp®
Electrical connections DIN 43 650 plug
Accuracy ±0.25% best fit straight line
Case stainless steel
Power 10 to 30 VDC
Model S-10-3A
Qty/ea 1
Manufacturer number 4361861
Brand Wika


at $156.00 USD/EACH
Usually ships in 8 days.

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews