RheoSense HVROC-S Portable Viscometer Control Unit, Standard

Representative image only.
RheoSense Mfr # HVROC-S – Item # EW-98946-40
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Viscosity Repeatability±0.5% full-scale or ±1% of reading, whichever is greater
  • Viscosity Accuracy±1% full-scale or 2% of reading, whichever is greater
  • Max Temperature (° F)104
  • Min Temperature (° F)64
  • Max Temperature (° C)40
  • Min Temperature (° C)18
  • Temp Accuracy±0.27°F (0.15°C)
  • Sample Volume Needed (µL)100
  • DisplayLCD
  • BatteryRechargeable batteries
  • Height (in)2.75
  • Depth (in)8.5
  • Width (in)5.75
  • Height (cm)7.1
  • Depth (cm)21.6
  • Width (cm)14.5
  • DescriptionPortable Viscometer Control Unit, Standard
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Choose these lightweight viscometers for fast, accurate measurements. Operation is simple: load the pipette with your sample, insert the pipette into the holder, and push the run button. The microfluidic sensor measures viscosity from the drop in pressure that occurs while the sample flows through a small rectangular flow channel. The small channel size requires only a very small sample amount—cuts down on operational costs. Select auto mode for quick and easy measurements; advanced mode takes measurements at varying shear rates. Units also measure sample temperature via the built-in RTD sensor. Save up to eight protocols for future use. The last twenty measurements including time and date stamp are held in memory for easy recall.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat