Cole-Parmer Economical Minidrum Hygrothermograph

Representative image only.
Cole-Parmer Item # EW-08369-70
Compact—fits almost anywhere
  • 1 year warranty

$516.95USD / Each
$738.50USD / Each

$267.00 - $340.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeDrum
  • Chart Speed7 day
  • Chart Width (in)3.625
  • Chart Length (in)8.1875
  • Temp SensorBi-metallic strip
  • Max Temperature (° F)104
  • Min Temperature (° F)22
  • Max Temperature (° C)40
  • Min Temperature (° C)-6
  • Temperature Resolution
  • Temperature Accuracy±3.6°F (±2.0°C)
  • Max Humidity (RH%)95
  • Min Humidity (RH%)5
  • Humidity Resolution0.05
  • Humidity Accuracy±5% from 10 to 90%; ±7% from 5 to 9%
  • Width (in)6
  • Height (in)7 3/8
  • Depth (in)3 7/8
  • Width (cm)15.2
  • Height (cm)18.7
  • Depth (cm)9.8
  • Battery Type1 AA (included)
  • DescriptionEconomical Minidrum Hygrothermograph
  • Warranty1 year
1 Year Warranty

Includes

one AA battery.

Key Features

  • 1 year warranty

More About this Item

This hygrothermograph is so compact it will fit almost anywhere; measures just 6.00''W x 7.38''H x 3.88''D.
Hygrothermograph employs a quartz-controlled drive mechanism for constant speed; operates for 6 months on one AA battery (included). Chart rotation period is 7 days. Acrylic cover latches securely to protect paper and pens and is easily removable.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat