Product Info

Product Info        
Brand Masterflex Cole-Parmer
Item Model None S-54-HL
Product Type Microbore Tubing None
Unit Of Measure Roll Roll
Number of Items 1
Warranty Period Unit None 1 Year
Product Name Masterflex® Transfer Tubing, Tygon® ND-100-80 Microbore Tygon Microbore Tubing

Technical Specs

Technical Specs        
Tubing Formulation Micro-Bore Micro-Bore
Tubing OD (in) 1/16 1/16
Tubing OD (mm) 1.52 1.52
Tubing ID (in) 1/50 1/50
Tubing ID (mm) 0.51 0.51
Wall Thickness (in) 1/50 1/50
Wall Thickness (mm) 0.508 0.51
Color Translucent Translucent
Clarity (translucent) Yes Yes
Min Temperature (° F) -25 -25
Max Temperature (° F) 185 185
Min Temperature (° C) -31 -31
Max Temperature (° C) 85 85
Length (ft) 100 100
Length (m) 30.5 30.48
Sterilization Method (Autoclave) Yes
Sterilization Method (EtO) Yes
Sterilization Method (Gamma) Yes
Regulatory Approvals USP;Non-DEHP USP

Compliance

Compliance        
Agency Compliance Prop 65 NA (no Prop 65 chemicals) Prop 65 NA (no Prop 65 chemicals)