EMD Millipore 1443020001 Airborne Particle Counter

Representative image only.
EMD Millipore Mfr # 1443020001 – Item # EW-18450-25
Displays particle count totals of multiple particle sizes at once
  • Features a color touch-screen display for quick and easy setup
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Particle Size (micron)6 channels: selectable from 0.3 to 10.0; calibrated at 0.3, 0.5, 1.0, 3.0, 5.0, 10.0
  • Max Temperature (° F)95
  • Min Temperature (° F)41
  • Max Temperature (° C)35
  • Min Temperature (° C)5
  • Max Flow Rate (CFM)0.1
  • Max Flow Rate (LPM)2.83
  • Light SourceLaser diode
  • Memory10,000 data records
  • OutputUSB and RS-232
  • PowerRechargeable lithium ion batteries with 110 to 240 VAC charger
  • Battery Life3 hours continuous use
  • Height (in)10
  • Depth (in)3
  • Width (in)4.5
  • Height (cm)25.4
  • Depth (cm)7.6
  • Width (cm)11.4
  • DescriptionAirborne Particle Counter
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Features a color touch-screen display for quick and easy setup
  • 1 year warranty

More About this Item

Ideal for use in cleanrooms, indoor air quality, filter testing, and contamination migration studies. These handheld particle counters use a laser diode light source to detect particles between 0.3 and 10 µm. Ergonomic design allows one-handed portability. Both models feature automatic flow control, USB interface for data download, rechargeable batteries, high-impact housing, internal HEPA filter, and audible alarms.
Compliance: NIST-calibrated according to Federal Standard 209, ASTM F-50; also meets JIS standard for counting accuracy.

ErgoTouch Pro 2 features six channels (all user selectable), datalogger for 10,000 records, color touch screen with Windows® CE operating system, and password protection. Sampling modes include manual, automatic, beep, concentration, cumulative/differential. Set a threshold alarm for each channel to alert you when a level of particles is exceeded. Store up to 100 groups of settings for processes that are used repeatedly. Generate reports based on ISO 14644-1, EU GMP, and FS 209-E protocols. Includes a stylus for touch-screen interface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat