Traceable Calibrated Data Logging IR Thermometer, Thermocouple Probe Input, 50:1

Representative image only.
Traceable Item # EW-20250-08
Safely and easily locate hot and cold spots, preventing problems and saving costs
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • High distance-to-sight (D/S) ratios handle your long-distance measurements
  • External type K input for contact measurements
  • Dual-laser sighting to pinpoint target areas
  • Protective lens cover with magnetic lock
  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately
  • USB interface for easy data transmission
  • Includes A2LA accredited NIST-Traceable Calibration Certificate
  • 2 year warranty

PRODUCT OPTIONS

$532.00USD / Each
Time to recalibrate?
for an additional
$179.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)50:1
  • EmissivityAdjustable
  • Sighting TypeDual-point lasers
  • Laser ClassClass II
  • Min Temperature (° F)-58
  • Max Temperature (° F)3362
  • Min Temperature (° C)-50
  • Max Temperature (° C)1850
  • Accuracy±5.4°F from -58° to 68°F; ±1.0% of reading ± 1.8°F from 68° to 932°F; ±1.5% of reading ± 3.6°F from 932° to 1832°F; ±2.0% of reading from 1832° to 3362°F (±3.0°C from -50° to 20°C; ±1.0% of reading ± 1.0°C from 20° to 500°C; ±1.5% of reading ± 2.0°C from 500° to 1000°C; ±2.0% of reading from 1000° to 1850°C)
  • Resolution0.1°; 1° above 1000°
  • Response time<150 milliseconds
  • Probe TypeType-K
  • Probe Min Temperature (° F)-58
  • Probe Max Temperature (° F)2498
  • Probe Min Temperature (° C)-50
  • Probe Max Temperature (° C)1370
  • Data LoggingYes
  • Memory Capacity100 readings
  • USB InterfaceYes
  • Display TypeBacklit LCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Temperature InputYes
  • Height (in)7 1/2
  • Width (in)2 1/4
  • Length (in)6
  • DescriptionCalibrated Data Logging IR Thermometer, Thermocouple Probe Input, 50:1
  • Warranty2 Years
Two year warrantyConformite EuropeenneLaser Class IINIST Traceable Calibration

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • High distance-to-sight (D/S) ratios handle your long-distance measurements
  • External type K input for contact measurements
  • Dual-laser sighting to pinpoint target areas
  • Protective lens cover with magnetic lock
  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately
  • USB interface for easy data transmission
  • Includes A2LA accredited NIST-Traceable Calibration Certificate
  • 2 year warranty

More About this Item

These professional IR thermometers are specifically designed for demanding applications with a high distance-to-target ratio, enhanced temperature range, and heavy-duty design. Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money!

Most IR thermometers require the user to be to within 8 to 12 inches or even less to get an accurate reading. Dual targeting lasers give a more precise indication of the measurement area; unlike IR thermometers with a single targeting laser where the user has no idea how big of a spot is being measured.

Both models feature Min/Max/Avg and Hold readings, temperature differential, high/low alarms, °F/°C selectable units, adjustable emissivity, trigger lock for scanning, large backlight LCD, USB interface, and auto power-off.

Model 20250-08 has a wider measuring range of –58 to 3362°F (–50 to 1850°C), an enhanced distance-to-sight ratio of 50:1, and internal memory for storing up to 100 readings. Unit can also be used to download logged data or transmit unlimited data via the USB interface to a PC; data can be analyzed with the included graphical software. Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2005(1750.01) calibration laboratory accredited by A2LA.  It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat