Electrix 2010 Ergonomic Incandescent Lamps w/Cool-to-the-Touch Handle; 45" Jointed Arm

Representative image only.
Electrix Mfr # 2010 – Item # EW-41330-50
Vented metal shade and internal reflector keep the shade cool
  • Industrial-grade gooseneck adjusts and maintains any position
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (watts)100
  • Bulb Type100 Watt incandescent (not included)
  • Mounting TypeClamp
  • Arm Length (in)45
  • Shade Outside Dimension (OD) (in)6
  • Shade Outside Dimension (OD) (cm)15.24
  • Height (in)45
  • Height (cm)114.3
  • Cord Length9-ft
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionErgonomic Incandescent Lamps w/Cool-to-the-Touch Handle; 45\" Jointed Arm
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Industrial-grade gooseneck adjusts and maintains any position
  • 3 year warranty

More About this Item

These industrial work lamps are approved for standard 100-watt incandescent lamp bulbs (not included). The ergonomic lamps with “cool to the touch” handles also accept PAR halogen bulbs. Order transformer 01578-02 below to convert from 120 VAC to 230 VAC.
Ergonomic Lamps with “Cool to the Touch” Handles let you easily and comfortably position the light exactly where you need it! Durable scratch-resistant Valox® handle features a convenient built-in on/off switch. Outer shade has an internal reflector with baked-on white enamel finish to produce optimum light output. Select from clamp-on or direct-mount models. The direct-mount lamp 41330-30 accepts optional adjustable clamp 41330-95 for non-permanent mounting.
What’s included: three wire power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat