General Instruments Professional Wireless Weather Station, Datalogging

Representative image only.
General Tools Item # EW-23003-76
Easy to use with features commonly found on advanced stations
  • Measures Wind Speed & direction, Wind Chill, Rainfall Amounts & Barometric Pressure
  • Monitors Indoor & Outdoor Temperature & Humidity
  • Automatically sets to the US Atomic clock
  • Dual crescendo alarm
  • 12 to 24 hour weather forecast
  • 24 hour barometric pressure history chart
  • Indoor/Outdoor Temperature & Humidity
  • Manual altitude adjustment
  • Monitors temperature & humidity in up to 3 remote locations
  • Operating range 100 to 325 ft (30 to 100 m), free field
  • LED backlight
  • Automatic backlight control
  • Radio Frequency: 433MHz
  • Compliance FCC, CE and UL
  • Anemometer measures wind speed and direction
  • Rain gauge measures rainfall amount
  • Thermo-hygrometer measures temperature and humidity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Wind Speed (mph)199.9
  • Min Wind Speed (mph)0
  • Barometric Pressure Accuracy (PSI)±0.015\" Hg (0.38 mm Hg, 5 hPa)
  • Max Temperature (Outside) (° F)176
  • Min Temperature (Outside) (° F)-40
  • Temperature Accuracy (Outside) (° F)±2
  • Max Temperature (Outside) (° C)80
  • Min Temperature (Outside) (° C)-40
  • Temperature Accuracy (Outside) (° C)±1
  • Max Temperature (Inside) (° F)140
  • Min Temperature (Inside) (° F)14.2
  • Temperature Accuracy (Inside) (° F)±2
  • Max Temperature (Inside) (° C)60
  • Min Temperature (Inside) (° C)-9.9
  • Temperature Accuracy (Inside) (° C)±1
  • Max Humidity RH (Outside) (%)80
  • Min Humidity RH (Outside) (%)30
  • Humidy Accuracy (Outside)±0.05
  • Max Humidity RH (Inside) (%)80
  • Min Humidity RH (Inside) (%)30
  • Humidity Accuracy (Inside)±0.05
  • Wind Speed Accuracy±2 mph + 5%
  • Max Rain Fall (in)787.3
  • Min Rain Fall (in)0
  • Rain Fall Accuracy (in)±5% ± 0.03\" (±5% ± 0.6875 mm)
  • Display TypeLED backlight with light sensor
  • Battery TypeTen AA
  • Height (in)5 3/8
  • Width (in)7 3/8
  • Depth (in)1 1/4
  • DescriptionGeneral Instruments Professional Wireless Weather Station, Datalogging
  • Warranty1 year
1 Year Warranty

Key Features

  • Measures Wind Speed & direction, Wind Chill, Rainfall Amounts & Barometric Pressure
  • Monitors Indoor & Outdoor Temperature & Humidity
  • Automatically sets to the US Atomic clock
  • Dual crescendo alarm
  • 12 to 24 hour weather forecast
  • 24 hour barometric pressure history chart
  • Indoor/Outdoor Temperature & Humidity
  • Manual altitude adjustment
  • Monitors temperature & humidity in up to 3 remote locations
  • Operating range 100 to 325 ft (30 to 100 m), free field
  • LED backlight
  • Automatic backlight control
  • Radio Frequency: 433MHz
  • Compliance FCC, CE and UL
  • Anemometer measures wind speed and direction
  • Rain gauge measures rainfall amount
  • Thermo-hygrometer measures temperature and humidity
  • 1 year warranty

More About this Item

These economical weather stations measure and display wind speed and direction, wind chill, dew point, rainfall amounts, and barometric pressure. They will monitor indoor and outdoor temperature and humidity conditions from a remote sensor up to 328 feet (100 meters) away from the display station. The remote temp/RH transmitter is also useful in rooms where climate control is important such as a laboratory or greenhouse.

Versatile stations feature a 24-hour barometric pressure history chart, manual altitude adjustment, calendar/clock, and programmable alarm functions, such as temperature alarm and storm warning. Time is automatically set to the U.S. atomic clock. Backlit display makes results easy to view, even in low or dark lighting.

Data-logging with USB is available on 23003-76.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat