Laxco RHB-32ATC Low-cost Brix refractometer with ATC, 0 to 32% Brix

Representative image only.
Laxco Mfr # RHB-32ATC – Item # EW-81150-08
Durable units provide quick and easy measurements
  • 1 year warranty
Calibration Standard Solution Sets
Refractive Index Standard Solutions
$465.00 - $1,450.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)32
  • Resolution0.2% (Brix)
  • Accuracy±0.2% (Brix)
  • Max Temperature Compensation (° F)86
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)30
  • Min Temperature Compensation (° C)10
  • DescriptionLow-cost Brix refractometer with ATC, 0 to 32% Brix
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Take quick and easy measurements with these economical Brix refractometers. These refractometers feature adjustable focus and a zero adjustment screw for calibration. Each refractometer is calibrated and adjusted to read at 68°>F (20°>C). Models with automatic temperature compensation (ATC) are ideal for applications where the temperatures of your sample vary.
Refractometers are made of corrosion-resistant brass and have rubber-insulated grips. Include hard case, calibration screwdriver, and instructions.

Brix Refractometers measure soluble solid concentration of sugars, salts, proteins, and more in foods and liquids - ideal for quality control and R&D applications. Use to measure percent Brix of juices, beverages, and other sugar-based liquids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat