Oakton DO 450 Waterproof Meter with Probe with Calibration

Representative image only.
Oakton Item # EW-35640-31
Affordable optical RDO technology reduces maintenance time and costs
  • Eliminates costly, tiresome membranes and solutions
  • Rugged, IP67-rated housing for plant and field applications
  • Memory for 500 data sets and USB and RS-232 output for tranfer to PC
  • 500 hours battery life, or optional universal power adapter
  • Built-in stand with wall mount allows for easy benchtop measurement or storage
  • 3 year warranty

PRODUCT OPTIONS

$1,602.00USD / Each

$164.50 - $237.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeBacklit LCD
  • CalibrationZero and saturation
  • Min Dissolved Oxygen0 to 20 ppm; 0 to 200%
  • Dissolved Oxygen Resolution0.1 ppm; 0.1% saturation
  • Dissolved Oxygen Accuracy±2%
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • Temperature compensationAutomatic or manual
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery2 AA (included)
  • Battery life (hr)500
  • Width (cm)7.9375
  • Height (cm)5.715
  • Width (in)3 1/8
  • Length (in)7 7/8
  • Height (in)2 1/4
  • DescriptionWaterproof Meter with Probe with Calibration
  • Warranty3 year
3 Year WarrantyIP 67

Key Features

  • Eliminates costly, tiresome membranes and solutions
  • Rugged, IP67-rated housing for plant and field applications
  • Memory for 500 data sets and USB and RS-232 output for tranfer to PC
  • 500 hours battery life, or optional universal power adapter
  • Built-in stand with wall mount allows for easy benchtop measurement or storage
  • 3 year warranty

More About this Item

The DO 450 meter uses optical measurement technology offeringfast response times and long-term stability with minimal maintenance. Plus automatic temperature compensation (ATC), barometric pressure compensation, and salinity correction to further ensure measurement accuracy. The large, backlit LCD lets you view % saturation or mg/L (ppm) simultaneously with temperature.

Rugged, IP67-rated waterproof housing makes the meter ideal for plant or field testing. Additional features include ready (stability) indicator, smart averaging, hold function, calibration alarm, and battery-life indicator.

Perform data logging with manual or timed collection of up to 500 data sets with real-time clock time/date stamp. Order optional data cables for USB and RS-232 connectivity.

What's included: NIST-Traceable calibration provided by InnoCal, DO 450 meter, RDO probe (35640-56), RDO sensor cap (35640-51), and two AA batteries.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat