Uniweld HVP8 Pump, Vacuum Pump, Rotary Vane, 8.0 CFM, 115/220 VAC, 2 Stage

Representative image only.
Uniweld Mfr # HVP8 – Item # EW-07164-62
Compact design is ideal for portable applications
  • Designed to minimize vibration
  • Dual voltage (except 07164-30, -32)
  • Isolation valve and gas ballast protect pump and system
  • 1 year warranty

PRODUCT OPTIONS

$763.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Gas BallastYes
  • Wetted PartsAluminum
  • Free-Air Capacity (CFM)8
  • Free-Air Capacity (LPM)226
  • Free-Air Capacity (LPH)480
  • Max Flow Rate (CFM)7.98
  • Max Flow Rate (Liters/min)228
  • Max Vacuum (torr)0.015
  • Tank Size (Qt)0.98
  • Tank Size (oz)31.3
  • Tank Size (Liters)0.925
  • Tank Size (Gal)0.24
  • Oil Capacity (oz)31.3
  • Oil Capacity (Liters)0.925
  • Port SizeInlet:1/4\" x 3/8\" flare and 1/2\" male Acme (auto); Outlet: filter
  • Max Temperature (° F)110
  • Max Temperature (° C)43
  • Duty CycleIntermittent
  • Power (VAC)110 / 220
  • Power (amps)5.4
  • Power (Hz)50/60
  • Stages2
  • Height (in)9.5
  • Length (in)16
  • Height (cm)20.32
  • Length (cm)40.64
  • Height (mm)2260
  • Length (mm)203.2
  • Motor hp3/4
  • DescriptionPump, Vacuum Pump, Rotary Vane, 8.0 CFM, 115/220 VAC, 2 Stage
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Designed to minimize vibration
  • Dual voltage (except 07164-30, -32)
  • Isolation valve and gas ballast protect pump and system
  • 1 year warranty

More About this Item

Whether you work in the HVAC industry, lab, or on the manufacturing floor, this is the pump for your applications. The lightweight design and rugged construction withstands even the most demanding environments. Dual-stage pumps feature two pump units connected in series which are driven from the same shaft to create vacuum levels as low as 5 x 10–2 Torr.

Large-finned die-cast aluminum oil reservoir extends time between oil changes and helps limit overheating. All models have an isolation valve to prevent oil suck-back into the system, angled low-profile oil drain for fast and complete oil changes, and large sight glass on oil reservoir to monitor oil level and condition. Center-balanced handle makes transportation easy and clean with no oil spills.

Industrial belt drive models are built for industrial and laboratory applications. Both units have a larger than normal oil reservoir, ensuring extended pumping efficiency with few oil changes. These are available by calling an Application Specialist.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat