Texwipe TX1009 Low-Particulate Wipes, 9" x 9"; 150/bag

Representative image only.
Texwipe Mfr # TX1009 – Item # EW-33677-00
More durable, absorbent, and softer than paper wipes
  • Ideal for clean room applications
  • Low-particulate AlphaWipe
  • 150 wipes per bag
  • ISO Class 5 compliant

PRODUCT OPTIONS

$85.80USD / Bag of 150

BUY MORE & SAVE

  • 1-19$85.80USD / Bag of 150
  • 20-49$77.22USD / Bag of 150
  • 50-99$72.93USD / Bag of 150
  • 100+$68.64USD / Bag of 150

SPECS & DESCRIPTION

Specifications & Description

  • ComplianceISO Class 5
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionLow-particulate wipes; 9\" x 9\", 150/bag

Key Features

  • Ideal for clean room applications
  • Low-particulate AlphaWipe
  • 150 wipes per bag
  • ISO Class 5 compliant

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

AlphaWipe® Wipes are made of 100% continuous filament double-knit polyester—use in integrated circuit fabrication facilities, and to clean optical and photomask surfaces. Alpha 10 wipes have polyester, sealed edges.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat