Round Storage Container with Handle, PC, 18 qt; 6/PK

Representative image only.
Item # EW-63571-12
Durable polycarbonate containers are transluscent for easy indentification
  • Easy-grip handles for easy carrying
  • Easily identify contents with translucent design
  • NSF certified

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)18
  • Capacity (Gal)4.5
  • Capacity (Qt)18
  • ColorTransluscent
  • MaterialPolycarbonate
  • Top Outside Diameter (in)13 7/8
  • Top Outside Diameter (cm)35.2
  • Overall Height (in)11 7/8
  • Overall Height (cm)30.2
  • DescriptionRound Container with Handle, PC, 18 Qt, 6 Pk
NSF international certified

Key Features

  • Easy-grip handles for easy carrying
  • Easily identify contents with translucent design
  • NSF certified

More About this Item

Graduations are displayed in both quarts and liters. Containers withstand temperature from -40 to 212°F (-40 to 100°C). Polypropylene lids sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat