Snap-Cap Sample Vials, Clear Polystyrene, 60.0 mL; 144/Box

Representative image only.
Mfr # PLC-03734 – Item # EW-06102-35
Reliably collect and store samples
  • Constructed of durable polystyrene and polyethylene

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)60
  • Tube MaterialPolystyrene
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap MaterialPolyethylene
  • Height (in)2 7/16
  • Outside Diameter (in)1 7/16
  • Height (mm)61.9
  • Outside Diameter (mm)36.5
  • DescriptionSnap-Cap Sample Vials, Clear Polystyrene, 60.0 mL; 144/Box

Key Features

  • Constructed of durable polystyrene and polyethylene

More About this Item

Snap-Cap sample vials are polystyrene with polyethylene caps. Clear, durable, and lightweight, these vials will withstand normal centrifugation. Use with liquids and solids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat