200-mm Flatbed Recorder; 2 channels, 115/230 VAC

Representative image only.
Item # EW-80380-30
Lead-acid battery powered models let you record anywhere
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Chart TypeFlatbed
  • Chart Speed0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/sec; 0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/min (user selectable)
  • Chart Width (in)7.875
  • Pen Response Time<0.12 seconds (full-scale)
  • Temperature Accuracy±0.35% ± 10 µV
  • Width (in)13 3/8
  • Height (in)5
  • Depth (in)13 53/64
  • Width (cm)34
  • Height (cm)12.7
  • Depth (cm)35.1
  • Power (VAC)115 / 230
  • Description200-mm Flatbed Recorder; 2 channels, 115/230 VAC
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Select a single- or dual-channel model with one of three chart widths: 120-, 200-, or 250-mm. Each recorder has convenient features such as zero suppression, range overload protection, fast forward/reverse, and variable gain of up to 250% to enhance sensitivity.
To ensure high reliability, the recorder electronics are partially mounted on hybrid ceramic carrier material that protects against external interferences. Separate pen lifts for each channel allow you to control each pen independently; all pens are interchangeable. When recorder is not in use, built-in pen holders cap pen tips.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat