228275 Two-Way Stopcock, HDPE, 14 mm hose barb, 7 psi max

Representative image only.
Mfr # 228275 – Item # EW-98261-20
Easily adjust flow
  • Constructed of durable PVDF
  • Suitable for use to a maximum temperature of 464°F (240°C) and maximum pressure of 5 psi

PRODUCT OPTIONS

$7.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port14 mm Barb
  • Connection TypeBarbed
  • Inlet Port14 mm Barb
  • Orifice (in)0.421
  • Orifice (mm)10.7
  • Wetted MaterialsHDPE
  • Tubing (mm)14
  • DescriptionTwo-Way Stopcock, HDPE, 14 mm hose barb, 7 psi max

Key Features

  • Constructed of durable PVDF
  • Suitable for use to a maximum temperature of 464°F (240°C) and maximum pressure of 5 psi

More About this Item

Chemical and heat resistant PVDF stopcocks allow you to stop flow quickly. Easily connect hose barb connectors to flexible tubing for quick and easy installation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat