3 MP USB 2.0 High-Performance Color CMOS C-Mount Microscope Camera with Reduction Lens

Representative image only.
Item # EW-78905-12
Capture images and stream video directly from your microscope
  • Documentation and analysis for a deeper view of your slide
  • Easy to install and ready for immediate use
  • Capture, annotate, measure or evaluate still images and video
  • Sensor: Aptina MT9T001 (color)
  • Sensor Type: CMOS
  • Sensor Size: 6.55 x 4.92 mm (1/2" class)
  • Pixel Size: 3.2 micrometers
  • Resolution: 3.1 MP
  • Frame Rate: 45 fps at 680 x 510, 32 fps at 1024 x 768, 11.5 fps at 2048 x 1536
  • Sensitivity: 1 V/Lux-sec
  • Connectivity: USB 2.0
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
  • Mounting Sizes: 23 mm, 30 mm, 30.5 mm, and C-mount
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Description3 MP USB 2.0 High-Performance Color CMOS C-Mount Microscope Camera with Reduction Lens
  • Warranty1 Year
1 Year Warranty

Includes

One 3 MP USB 2.0 digital camera, one reduction lens, one 6' (1.8m) USB cable, two adapters: 30 mm and 30.5 mm, and one CD with software and user's instructions.

Key Features

  • Documentation and analysis for a deeper view of your slide
  • Easy to install and ready for immediate use
  • Capture, annotate, measure or evaluate still images and video
  • Sensor: Aptina MT9T001 (color)
  • Sensor Type: CMOS
  • Sensor Size: 6.55 x 4.92 mm (1/2" class)
  • Pixel Size: 3.2 micrometers
  • Resolution: 3.1 MP
  • Frame Rate: 45 fps at 680 x 510, 32 fps at 1024 x 768, 11.5 fps at 2048 x 1536
  • Sensitivity: 1 V/Lux-sec
  • Connectivity: USB 2.0
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
  • Mounting Sizes: 23 mm, 30 mm, 30.5 mm, and C-mount
  • 1 year warranty

More About this Item

AmScope™ microscope cameras are designed for ease of use and the ability to output images and video. These cameras can produce still image and video capture, still image measurement, and allow you to make notes, shapes, and watermarks with ease.

Cameras are available in a wide range of resolution and connectivity options for applications ranging from education, conservation, pharmaceutical, or other demanding fields. Microscopes sold separately.

With the universal USB 2.0 interface, this bus-powered 3 MP camera is a go-anywhere imaging solution. Deriving power from the USB connection, these cameras can be used at home, in a lab, or in the field. The industry-standard C-mount design allows this camera to be connected directly to C-mount photo-ports, or used in conjunction with an array of lenses and adapters to mount to virtually any popular microscope line.

With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. A measurement calibration slide is included to properly calibrate the software's scale for use with the array of linear and geometric measurement tools. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat