303/304 SS high-efficiency paddle assembly; 1/4" dia x 15"L, 2-5/8" paddle dia

Representative image only.
Mfr # HS-2 – Item # EW-04541-00

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.25
  • Shaft Diameter (mm)6
  • Shaft Length (in)15
  • Shaft Length (mm)381
  • Max Paddle Diameter (in)2.625
  • Max Paddle Diameter (mm)67
  • Description303/304 SS high-efficiency paddle assembly; 1/4\" dia x 15\"L, 2-5/8\" paddle dia

More About this Item

High-efficiency paddles assemblies for highly viscous liquids or semisolids

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat