304 Stainless Steel manifold; 8 outlets; 1/4" inlet NPT(F)

Representative image only.
Item # EW-31521-49
Come in a variety of configurations—choose the number of ports and connections to suit your needs!

PRODUCT OPTIONS

$111.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material304 Stainless Steel
  • Number of Outlets8
  • Inlet NPT(F) (in)1/4
  • Outlet NPT(F) (in)1/8
  • Mounting Hole (in)0.17
  • Max Pressure (PSI)500
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Min Temperature (° F)-65
  • Min Temperature (° C)-54
  • Height (in)1
  • Length (in)6 1/4
  • Width (in)1
  • Height (cm)2.54
  • Length (cm)15.88
  • Width (cm)2.54
  • Description304 Stainless Steel manifold; 8 outlets; 1/4" inlet NPT(F)

More About this Item

Constructed of durable 304 stainless steel for your industrial or rugged applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat