305 SS dual-blade propeller for shaft 04370-02, 28 mm propeller dia

Representative image only.
Item # EW-04370-19
Ideal for viscous fluids
  • 1 year warranty

PRODUCT OPTIONS

$97.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Overall Diameter (in)1.1
  • Overall Diameter (mm)28
  • Bore Diameter (in)0.4
  • Bore Diameter (mm)10
  • Description305 SS dual-blade propeller for shaft 04370-02, 28 mm propeller dia
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These stainess steel dual-blade propellers are ideal for viscous fluids. Threaded 10-mm dia bore fits only shaft model 04370-02.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat