3D Instruments 25545-21B53 6" Test Gauge, Bottom Mount, 0 to 30 psi, Red

Representative image only.
3D Instruments Mfr # 25545-21B53 – Item # EW-68424-32
  • 6 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Dial Size (in)6
  • Dial Size (mm)152
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Wetted Materials316 SS, Inconel®
  • CaseCycolac®
  • Process Connection1/4\" NPT(M), lower
  • Unit Of Measurementpsi
  • Description6\" Test Gauge, Bottom Mount, 0 to 30 psi, Red
  • Warranty6 year

Key Features

  • 6 year warranty

More About this Item

We've replaced the antiquated C shape Bourdon tube in our pressure gauges with a unique helically wound Bourdon, The Direct Drive Difference. Our Bourdon coil is coupled directly to the shaft-pointer, the only moving part.
Fewer parts, fewer problems. Regular calibration is eliminated because there are no complex, wear-prone parts. Linearity is built-in; no span adjustment is necessary-ever. And accuracy is maintained throughout the life of the gauge, many times longer than those old-fashioned designs.

The Direct Drive design gives instant response while resisting pointer pulsation. Overpressure? Even 150% of full scale will not affect the accuracy of most gauges. and it takes pressures of 500% greater than dial range to result in sensing coil rupture. Even when subject to abuse, Direct Drive gauges last longer.

FEATURES

  • Helically Wound Bourdon Tube in Inconel X-750
  • All Wetted Parts in 316SS or Inconel
  • Precision Anti-Friction Sapphire Shaft Bearings
  • High Impact Resistant Cycolac Case
  • Needle Edged Pointer
  • Adjustable Zero Set-Point
  • One Moving Part
User Benefits
  • No recalibration required
  • Longer field service life
  • Greater reading accuracy
  • Maintenance free
  • Corrosion resistant
  • Safer operation (UL Listed)

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat