7 Gallon HDPE Box without Lid, 18 x 26 x 3.5"; 1/Pk

Representative image only.
Item # EW-06017-15

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)26.5
  • Capacity (Gal)7
  • Capacity (Qt)26.5
  • MaterialHDPE
  • Overall Length (in)18
  • Overall Length (cm)45.7
  • Overall Width (in)26
  • Overall Width (cm)66
  • Overall Height (in)3 1/2
  • Overall Height (cm)8.9
  • Description7 Gallon HDPE Box without Lid, 18 x 26 x 3.5\"; 1/Pk

More About this Item

Boxes are made of high-density polyethylene (HDPE). Lids and colander sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat