This item is now discontinued. We recommend the following as suggested replacements: EW-10402-47

A&D Weighing GF-200N NTEP Toploading Balance; 210g x 0.001g, e=0.01g

Representative image only.
A&D Weighing Mfr # GF-200N – Item # EW-11115-87
Super Hybrid Sensor (SHS) technology offers fastest response time in its class – one second!
  • NTEP Approved
  • Store weighing data — GF series stores 20 sets
  • Complementary WinCT software supports data collection and statistical analysis
  • External calibration
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)210
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.002
  • Weighing Unitsg, oz, oz t, dwt, ct, mom, GN, lb, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Power (VAC)115
  • Height (in)3 3/8
  • Width (in)8 17/64
  • Depth (in)12 31/64
  • Draft Shield Height (in)3 39/64
  • DescriptionNTEP Toploading Balance 210g x 0.001g, e=0.01g
  • Warranty5 Years
5 Year WarrantyConformite Europeenne

Key Features

  • NTEP Approved
  • Store weighing data — GF series stores 20 sets
  • Complementary WinCT software supports data collection and statistical analysis
  • External calibration
  • 5 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat