A&D Weighing GF-3000N NTEP Toploading Balance; 3100g x 0.01g, e=0.1g

Representative image only.
A&D Weighing Mfr # GF-3000N – Item # EW-11115-88
Super Hybrid Sensor (SHS) technology offers fastest response time in its class – one second!
  • NTEP Approved
  • Store weighing data — GF series stores 20 sets
  • Complementary WinCT software supports data collection and statistical analysis
  • External calibration
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3100
  • Capacity (kg)3.1
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Linearity (g)0.02
  • Weighing Unitsg, oz, oz t, dwt, ct, mom, GN, lb, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Power (VAC)115
  • Height (in)3 3/8
  • Width (in)8 17/64
  • Depth (in)12 31/64
  • DescriptionNTEP Toploading Balance 3100 x 0.01g, e=0.1g
  • Warranty5 Years
5 Year WarrantyConformite Europeenne

Key Features

  • NTEP Approved
  • Store weighing data — GF series stores 20 sets
  • Complementary WinCT software supports data collection and statistical analysis
  • External calibration
  • 5 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat