A&D Weighing GH-252 PHoenix Internal Cal Analytical Balance, 250/101g x 0.1/0.01mg, 120V

Representative image only.
A&D Weighing Mfr # GH-252 – Item # EW-11111-38
A series of analytical balances which offer fast stabilization time and internal calibration.
  • Fast 2 second stabilization time
  • Resolution to 0.01mg
  • Anti-Static glass breeze break
  • Standard under hook
  • Data Memory up to 200 measurements
  • Standard RS-232C Output and WinCT software
  • 5 year warranty

PRODUCT OPTIONS

$5,453.10USD / Each
$6,570.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)250
  • Capacity Dual Range101 or 250 g
  • Readability (g)0.0001
  • Weighing Unitsg, mg, oz, ozt, dwt, ct, mom, GN, t, TL
  • Calibration TypeInternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)8
  • Power (VAC)115
  • Height (in)12 15/64
  • Width (in)8 35/64
  • Depth (in)17 2/5
  • Draft Shield Height (in)5 27/32
  • Draft Shield Width (in)7 13/64
  • Draft Shield Depth (in)9 7/8
  • DescriptionPHoenix Internal Cal Analytical Balance, 250/101g x 0.1/0.01mg, 120V
  • Warranty5 Years
5 Year Warranty

Key Features

  • Fast 2 second stabilization time
  • Resolution to 0.01mg
  • Anti-Static glass breeze break
  • Standard under hook
  • Data Memory up to 200 measurements
  • Standard RS-232C Output and WinCT software
  • 5 year warranty

More About this Item

A&D’s Phoenix GH-Series offers capacities from 120 grams to 250 grams with multiple weighing units, percentage and counting modes. Anti-Static glass helps to improve precision minimizing the effects of static electricity. Built memory allows the user to store up to 200 readings on the balance and output to a printer or computer via the RS-232C interface. All of the Phoenix GH-Series models come standard with a 5 Year Warranty.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat