A&D Weighing GP-61K Washdown Industrial Scale, 61kg x 0.1g

Representative image only.
A&D Weighing Mfr # GP-61K – Item # EW-11115-94
Adjustable swing arm display allows weighing of bulky items
  • Protection against moisture and dust to IP65/NEMA4 standards
  • Automatic internal calibration
  • Clear, large vacuum flourescent display is easy to see under any lighting conditions
  • 5 year warranty

PRODUCT OPTIONS

$5,702.10USD / Each
$6,870.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)61000
  • Capacity (kg)61
  • Readability (g)0.1
  • Linearity (g)0.5
  • Weighing Unitsg, kg, lb, lb:oz, oz, ct, dwt, ozt, mom, L, MS, tola
  • Calibration TypeInternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Power (VAC)115
  • Height (in)7 29/32
  • Width (in)13 1/2
  • Depth (in)24 1/5
  • DescriptionWashdown Industrial Scale, 61kg x 0.1g
  • Warranty5 Years
5 Year WarrantyIP 65

Key Features

  • Protection against moisture and dust to IP65/NEMA4 standards
  • Automatic internal calibration
  • Clear, large vacuum flourescent display is easy to see under any lighting conditions
  • 5 year warranty

More About this Item

Save time and money with the internal calibration with an internal mass. The scale self-calibrates automatically when the balance detects ambient temperature changes. Calibrate the balance on demand with just the push
of a button.

Transfer data between a USB-equipped PC and the balance by using a USB/RS-232C converter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat