A&D Weighing HV-200KCP Bench Scale with Printer, 60/150/220 kg x 0.02/0.05/0.1 kg; NTEP Approved

Representative image only.
A&D Weighing Mfr # HV-200KCP – Item # EW-11124-55
Multicolored comparator lights ensure accurate checkweighing
  • Accumulation function displays sum total of separate weighing results
  • Ten-digit keypad simplifies setting comparator limits
  • IP65-rated base and stainless steel pan allow for wet weighing and easy cleanup
  • Built-in key lock prevents unwanted changes and seamless data capture
  • Large LCD with bright white backlight enables viewing in dim light
  • Avoid neck strain—tilting display easily adjusts to different viewing angles
  • Built-in printer generates on-the-spot records
  • NTEP approved legal for trade
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)220
  • Capacity (lbs)500
  • Capacity Dual Range60/150/220 kg (150/300/500 lb)
  • Readability Dual Range20/50/100 g
  • Readability (g)100
  • Repeatability (g)100
  • Weighing Unitskg, lb, oz
  • Calibration TypeExternal with calibration mass
  • OutputRS-232, USB
  • Stabilization Time (Sec)1
  • Height (in)29 1/2
  • Width (in)15 3/8
  • Depth (in)29
  • Platform Length (in)20 7/8
  • Platform Width (in)15 3/8
  • DescriptionBench Scale with Printer, 60/150/220 kg x 0.02/0.05/0.1 kg; NTEP Approved
  • Warranty2 Years
Two year warrantyConformite EuropeenneIP 65

Includes

Display cover, hex key to secure column to base, printer roll paper, and AC adapter

Key Features

  • Accumulation function displays sum total of separate weighing results
  • Ten-digit keypad simplifies setting comparator limits
  • IP65-rated base and stainless steel pan allow for wet weighing and easy cleanup
  • Built-in key lock prevents unwanted changes and seamless data capture
  • Large LCD with bright white backlight enables viewing in dim light
  • Avoid neck strain—tilting display easily adjusts to different viewing angles
  • Built-in printer generates on-the-spot records
  • NTEP approved legal for trade
  • 2 year warranty

More About this Item

The HV-C/CP and HW-C/CP bench scales feature a bright 3-5-7 segment color (red-green-yellow) comparator function for checkweighing. A 10-digit keypad makes entering comparator limits and tare weights quick and easy, while a key lock function prevents operators from making unnecessary setting changes. The negative checkweighing function allows you to easily move parts from a master carton on the scale to containers on the production line.
Weighing modes include parts counting and accumulation function for totaling weigh data. Weighing units include kg, lb, and oz.

HV-C series of scales offer triple-range capacities and a high-speed stabilization time of 1 second.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat