A&D Weighing SJ-15KWP Compact Washdown Scale. 33Lb x 0.0005Lb

Representative image only.
A&D Weighing Mfr # SJ-15KWP – Item # EW-11116-01
Take-Away Check Weighing makes packing from a master container easy and accurate
  • IP67-rated for washdown environments, and submersible up to 3-ft for sink washing
  • 304 stainless steel pan easily removes for cleaning
  • Weighing sensor is sealed and isolated from the electronic components adding durability
  • Traffic light comparator uses red, green, and yellow LED lights and user selectable 3, 5, or 7-stage comparisons to make check weighing quick and precise
  • Tare functions up to full capacity, allowing use of any tare container
  • Automatic power-off feature prolongs battery life
  • 1 year warranty

PRODUCT OPTIONS

$540.00USD / Each
$600.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)15000
  • Capacity (kg)15
  • Capacity (lbs)33
  • Readability (g)0.2
  • Linearity (g)5
  • Weighing Unitsg, kg, lb, oz, ozt, lb:oz, tl, t, pcs, N
  • Calibration TypeExternal
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 D (not included)
  • Height (in)5 51/64
  • Width (in)9 19/64
  • Depth (in)10 1/5
  • DescriptionCompact Washdown Scale. 33Lb x 0.0005Lb
  • Warranty1 Year
1 Year WarrantyIP 67

Key Features

  • IP67-rated for washdown environments, and submersible up to 3-ft for sink washing
  • 304 stainless steel pan easily removes for cleaning
  • Weighing sensor is sealed and isolated from the electronic components adding durability
  • Traffic light comparator uses red, green, and yellow LED lights and user selectable 3, 5, or 7-stage comparisons to make check weighing quick and precise
  • Tare functions up to full capacity, allowing use of any tare container
  • Automatic power-off feature prolongs battery life
  • 1 year warranty

More About this Item

Perfect for food preparation and processing, the delicate internal electronics are isolated from the harsh environment in a washdown submersible housing. Use any container you choose—tare functions up to the scale's full capacity.

The traffic light comparator's 3, 5, and 7-stage comparison function allows you to choose between greater precision and quicker response. Take-away check weighing feature increases flexibility, so you can place a master container on the scale and distribute to smaller containers—reducing costs and providing accurate portion control. With this feature, the scale automatically tares after every successful distribution from the master container.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat