A&D Weighing SK-20KWP Portable Washdown Scale, 20kg x 10g

Representative image only.
A&D Weighing Mfr # SK-20KWP – Item # EW-11114-08
Portable and lightweight scale is ideal for pharmaceutical and food preparation/processing applications
  • Low-battery indicator with auto-power off preserves battery life
  • Waterproof IP65/NEMA 4 stainless steel body
  • 2 year warranty

PRODUCT OPTIONS

$439.90USD / Each
$530.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)20000
  • Capacity (kg)20
  • Readability (g)10
  • Repeatability (g)10
  • Linearity (g)20
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal
  • Battery6 D (not included)
  • Height (in)5 3/4
  • Width (in)10 1/2
  • Depth (in)11
  • DescriptionPortable Washdown Scale, 20kg x 10g
  • Warranty2 year
Two year warrantyIP 65ISO9001:2000 Certified Supplier

Includes

Main power cord.

Key Features

  • Low-battery indicator with auto-power off preserves battery life
  • Waterproof IP65/NEMA 4 stainless steel body
  • 2 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat