Aalborg GFCS-010057 Compact Gas Mass Flow Controller, 0-100 sccm, N2/Air, Stainless Steel Body

Representative image only.
Aalborg Mfr # GFCS-010057 – Item # EW-32661-06
Precisely control flow rates with built-in valve
  • Proven design uses metal body components for added durability
  • Accumulated flow can be logged using an optional totalizer
  • Includes NIST-traceable certificate

PRODUCT OPTIONS

$1,087.00USD / Each

BUY MORE & SAVE

  • 1-3$1,087.00USD / Each
  • 4-9$978.30USD / Each
  • 10-19$923.95USD / Each
  • 20+$869.60USD / Each

$272.00USD / Each

for an additional
$272.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.5% full-scale
  • Repeatability±0.5% full-scale
  • Length (")1
  • Height (")5
  • Max Pressure (PSI)1000
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)0.1
  • Max Flow Rate (SCCM)100
  • Wetted MaterialsStainless Steel, Viton
  • Min Operating Temperature (° F)32
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Process Connection1/4" Compression
  • Pressure Drop At Maximum Flow (PSID)1.06
  • Leak Integrity1 X 10-7 sccs He (max)
  • Media TypeNitrogen;Air
  • Gas TypeAir/Nitrogen
  • Max Particulate Size (microns)5
  • Response Time (msec)2000
  • Power12 VDC, 1100 mA max
  • Output (Voltage)Yes
  • Output0 to 5 VDC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
  • Display Type3.5-digit LCD, detachable
  • Communicationslinear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • CertifiedYes
  • DescriptionCompact Gas Mass Flow Controller, 0-100 sccm, N2/Air, Stainless Steel Body
NIST Traceable Calibration

Includes

NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • Proven design uses metal body components for added durability
  • Accumulated flow can be logged using an optional totalizer
  • Includes NIST-traceable certificate

More About this Item

These controllers feature an advanced straight-tube sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity.

The flow rate set point can be established by either a local potentiometer or by a remote 4 to 20 mA or 0 to 5 VDC signal. Output data is sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog-to-RS converter is also available for data collection and analysis on your PC.

All controllers include a detachable 3-1/2-digit LCD that can be tilted up to 90° for easy reading. The display is remote mountable to three feet using extension cable 32662-70. The totalizer option 32650-22 will display total accumulated flow.

The controller is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton; stainless steel (SS) models have wetted materials of SS and Viton.

Accuracy:
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77°F (15 to 25°C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77°F (15 to 25°C), add ±0.15%/°C full-scale.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat