This item is now discontinued. Please browse similar items

Aalborg GFMS-010132 Thermal Gas Mass Flowmeter, to 10 sccm H2, Aluminum body w/ display

Representative image only.
Aalborg Mfr # GFMS-010132 – Item # EW-32654-00
Precisely measure flow rates and totals
  • Proven design uses metal body components for added durability
  • Accumulated flow can be logged using an optional totalizer
  • Includes NIST-traceable certificate

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.5% full-scale
  • Length (")1
  • Accuracy±1.5% full-scale
  • Max Pressure (PSI)1000
  • Height (")5
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)0.01
  • Max Flow Rate (SCCM)10
  • Wetted MaterialsAnodized Aluminum, Brass, Viton
  • Min Operating Temperature (° F)32
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Process Connection1/4" Compression Fittings
  • Pressure Drop At Maximum Flow (PSID)0.04
  • Leak Integrity1 X 10-7 sccs He (max)
  • Media TypeHydrogen
  • Gas TypeHydrogen
  • Max Particulate Size (microns)5
  • Response Time (msec)2000
  • Power12 VDC
  • Output (Voltage)Yes
  • OutputLinear 0 to 5 VDC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
  • Display Type3.5-digit LCD
  • CertifiedYes
  • DescriptionThermal Gas Mass Flowmeter, to 10 sccm H2, Aluminum body w/ display
NIST Traceable Calibration

Key Features

  • Proven design uses metal body components for added durability
  • Accumulated flow can be logged using an optional totalizer
  • Includes NIST-traceable certificate

More About this Item

These flowmeters feature an advanced straight-tube sensor that ensures accurate and repeatable
results. Gas flow measurements are unaffected by moderate temperature and pressure variations
at the inlet. The meter also allows a four-point calibration across the flow range to improve meter
linearity. Output data from the meter can be sent via a 0 to 5 VDC or 4 to 20 mA signal; an analogto-
RS converter is available for data collection and analysis on your PC.

All meters include a detachable 3 1/2-digit LCD that can be tilted up to 90° for easy reading.
Remotely mount the display up to three feet using extension cable 32662-70. The optional totalizer
32650-22 displays accumulated flow. The meter is protected from polarity reversal or short circuit
by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum,
brass, and Viton®; stainless steel (SS) models have wetted materials of SS and Viton.

Accuracy:
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77°F (15 to 25°C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77°F (15 to 25°C), add ±0.15%/°C full-scale.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat