Aalborg Thermal Gas Mass Flowmeter, to 100 L/min H2, 316SS body w/ display

Representative image only.
Aalborg Mfr # GFMS-010159 – Item # EW-32654-92
Precisely measure flow rates and totals
  • Proven design uses metal body components for added durability
  • Accumulated flow can be logged using an optional totalizer
  • Includes NIST-traceable certificate

PRODUCT OPTIONS

$1,398.00USD / Each

BUY MORE & SAVE

  • 1-3$1,398.00USD / Each
  • 4-9$1,258.20USD / Each
  • 10-19$1,188.30USD / Each
  • 20+$1,118.40USD / Each

$291.00USD / Each

for an additional
$291.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.5% full-scale
  • Length (")1 1/4
  • Repeatability±0.5% full-scale
  • Width (")4
  • Max Pressure (PSI)1000
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)100
  • Wetted Materials316 Stainless Steel, Viton
  • Min Operating Temperature (° F)32
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Process Connection3/8" Compression Fittings
  • Pressure Drop At Maximum Flow (PSID)8.1
  • Leak Integrity1 X 10-7 sccs He (max)
  • Gas TypeHydrogen
  • Media TypeHydrogen
  • Max Particulate Size (microns)5
  • Response Time (msec)2000
  • Power12 VDC
  • Output (Voltage)Yes
  • OutputLinear 0 to 5 VDC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
  • Display Type3.5-digit LCD
  • CertifiedYes
  • DescriptionThermal Gas Mass Flowmeter, to 100 L/min H2, 316SS body w/ display
NIST Traceable Calibration

Key Features

  • Proven design uses metal body components for added durability
  • Accumulated flow can be logged using an optional totalizer
  • Includes NIST-traceable certificate

More About this Item

These flowmeters feature an advanced straight-tube sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity. Output data from the meter can be sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog to-RS converter is available for data collection and analysis on your PC.

All meters include a detachable 3 1/2-digit LCD that can be tilted up to 90° for easy reading. Remotely mount the display up to three feet using extension cable 32662-70, cable sold separately. The optional totalizer 32650-22 displays accumulated flow. The meter is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton®; stainless steel (SS) models have wetted materials of SS and Viton.

These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77°F (15 to 25°C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77°F (15 to 25°C), add ±0.15%/°C full-scale.

Power supply allows flowmeters to be powered by AC voltage. Order 110 VAC power supply 03277-00, or 220 VAC power supply 03277-05. Power supplies are sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat