Abbeon HTAB-176 Humidity and Temperature Dial Indicator with White Face and Brass Case

Representative image only.
Abbeon Mfr # HTAB-176 – Item # EW-37804-58
Available with a brass or stainless steel case perfect for indoor and outdoor use
  • Large easy-to-read 5" diameter dial
  • Case is drilled for wall mounting
  • No batteries or external power source required
  • Tested at three different humidity positions and includes a certificate of accuracy

PRODUCT OPTIONS

$292.00USD / Each

$174.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Mounting TypeWall
  • Depth (in)1 1/2
  • Diameter (in)6
  • DescriptionHumidity and Temperature Dial Indicator with White Face and Brass Case

Key Features

  • Large easy-to-read 5" diameter dial
  • Case is drilled for wall mounting
  • No batteries or external power source required
  • Tested at three different humidity positions and includes a certificate of accuracy

More About this Item

These hygrometers are certified to be accurate within ± 3% RH. The dial indicates the complete range of 0 to 100% relative humidity. Each instrument has been tested at three different positions of the dial at temperatures ranging from 32 to 230F. The The large easy-to-read dial. The Durotherm humidity sensor is certified to be accurate within ±3% RH. This sensor is constructed of a man-made fiber that expands and contracts as the humidity changes and mechanically linked through precision bearings and gears to the indicator. A calibration screw is accessible through a slot in the case for periodic calibration. The thermometer features a bimetallic coil sensor and is accurate to 1% of scale.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat