Accuform TAC800 Tag Center Board 4-3/4" H x 3-5/8" W x 2" D

Representative image only.
Accuform Mfr # TAC800 – Item # EW-40504-00
Tags are clearly displayed and stored in one location for easy use
  • Robust aluminum backboard measures 16'' x 20''
  • Backboard features eight plastic pockets
  • Each pockets holds 25 tags
  • Four corner holes allows convenient wall mounting

$176.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)3.625
  • Width (in)4.75
  • Depth (in)2
  • DescriptionTag Center Board 4-3/4" H x 3-5/8" W x 2" D

Key Features

  • Robust aluminum backboard measures 16'' x 20''
  • Backboard features eight plastic pockets
  • Each pockets holds 25 tags
  • Four corner holes allows convenient wall mounting

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat