ACR Systems 01-0181 Data Logger Starter Kit

Representative image only.
ACR Systems Mfr # 01-01-82 – Item # EW-23000-95
  • Super small size — place button sensors almost anywhere
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)185
  • Min Temperature (° F)14
  • Max Temperature (° C)85
  • Min Temperature (° C)-10
  • Temperature Resolution (° F)0.9
  • Temperature Accuracy (° F)±1.0
  • Temperature Resolution (° C)0.5
  • Temperature Accuracy (° C)±0.5
  • Memory SizeMemory: 2048 readings
  • System RequirementsIBM PC running Windows® 95, 98, 2000, ME, or NT, with a Pentium 75 MHz processor, one free serial port, 16 MB RAM, and a color monitor
  • AlarmAlarm thresholds: user selectable, event storage
  • Battery Type1 x 3V lithium battery (included)
  • Height (in)1/4
  • Height (cm)0.6
  • Diameter (in)0.6562
  • Diameter (cm)1.7
  • DescriptionData Logger Starter Kit
  • Warranty1 year
1 Year WarrantyUL Listed.

Key Features

  • Super small size — place button sensors almost anywhere
  • 1 year warranty

More About this Item

This temperature datalogger has the ability to record over 2000 data points while operating in a temperature range of -10 to 85°C (14 to 185°F). Each datalogger is factory calibrated on NIST Standard equipment and powered by a 3 V lithium battery (typical life: 10 years). Program operating parameters with included software and place datalogger in environment using magnetic mount to monitor and record date, time, and temperature. Connect datalogger to your computer with included RS-232 cable and download data.
Use the included software to set sampling rates, program alarm thresholds, perform graph zooming, and program start delay. Ideal for food processing verification, pharmaceutical storage, laboratories, transportation of temperature sensitive goods, equipment run time, and HVAC system testing and balancing.
What''s included: one mini-button datalogger, one RS-232 interface cable, CD-ROM software, and one plastic identification tabs. Individual data loggers do not include RS-232 interface cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat